Ultraflex Stow LED Cord Ends, Yellow
Specifications
Brand Name | Approved Vendor | Item Name | STOW Extension Cord |
Color | Yellow | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Stranded/Solid | Stranded |
Voltage Rating | 600 V | Strands | 65 |
Outside Diameter | 0.615 in | Amperage Rating | 25 A |
Insulation Thickness | 0.045 in | Includes | L515 LED Lamp |
Packages
300 - UNIT - 300 |