18/2PR 300V FT4 PVC Control Cable
Description
18 AWG 300 m Individually Shielded Multi-Pair CMG FT4 600 V CSA UL, 2 pair, 300 m spools. Stranded tinned copper conductors, polypropylene insulation, each pair 100% aluminum foil shield, each pair stranded tinned copper drain wire, grey PVC jacket FT-4, -20 to 80 deg C, 600 V, CSA and UL Approved. For audio, RF and pulse applications requiring superior circuit isolation. Excellent high frequency properties and mechanical durability.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | Instrument Cable |
| Type | Unarmored | Number of Conductors | 2 Pair |
| Conductor Size | 18 AWG | Conductor Material | Copper |
| Length | 300 m | Outside Diameter | 0.255 in |
| Stranded/Solid | Stranded | Number of Strands | 16 x 30 |
| Voltage Rating | 300 V | Jacket Color | Gray |
| Shield Type | Shielded | Insulation Material | PVC |
| Insulation Thickness | 0.012 in | Jacket Material | PVC |
| Jacket Thickness | 0.023 in | Weight | 193 lb/km |
| Temperature Rating | -20 to 105 °C | Standards | CSA Certified, UL Listed, FT4 Rated |
| Application | For PA Systems, Unbalanced Intercom Systems Interconnecting Cables, Broadcast and Studio Use, Remote Control Circuits, Low-Voltage and Temperature Control Systems |
Packages
| 300 - UNIT - 300 |