Abbotsford
cemcfrca12l

CEMENTEX CFRCA12-L ARC FLASH KIT LG HATSHLD BALACVA GLASSES BAG

Inventory
Unavailable for order
Manufacturer:CEMENTEX
Manufacturer #:CFRCA12-L

Description

Coverall duffie bag kit for 12 cal/cm2 C-series lndura® Ultra Soft® FR treated cotton task wear. FR Velcro® front closure provides for quick and easy donning and removal. Calf and ankle straps for easy donning, removal and adjustment while wearing boots. Coverall includes elastic back for ease of movement. Nomex knit cuffs on all coats and coveralls. available in sizes with a standard inseam of 32 inch.

Specifications

Brand Name Cementex Item Name Arc Flash Coverall Kit
Type Arc Flash Coverall Kit Size Large
Material Cotton Color Navy Blue
Arc Thermal Protective Value (ATPV) Rating 12 cal/cm² Hazard Risk Category (HRC) Category 2
Includes Duffle Bag, Style Selection Plus Hard Hat with Face Shield and Balaclava (or Hood with Kits with Calorie Ratings of 12 or Higher), UV Safety Glasses and Standard Storage Bag UPC 696812022639

Packages

1 - UNIT - 1