Abbotsford
cgermp235

GE CANADA RMP235 GE 8-Switch Master Plate Aluminum with Black Trim

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RMP235

Description

The RMP2-35 Master Plate conveniently mounts eight RS2 series switches and/or RA2 series accessories. The satin-finish, anodized aluminum frame mounts on a zinc die-cast base. A key-operated lockout switch is located in the unit to allow the switches to be deactivated. One RK1 key is included with the plate.

Specifications

Brand Name Emerson Item Name Master Switch Plate
Type Low Voltage, 8-Switch Length 4.88 in
Color Aluminum with Black Trim Width 4.88 in
Thickness 0.73 in Mounting 4-11/16 in Box
For Use With RS2 Series Switches Includes S-Bracket
UPC 003164000329

Packages

1 - UNIT - 1