E50 Eaton Cutler-Hammer Adjustable Roller Lever Limit Switch Operator
Description
E50 Operating Lever
Specifications
Brand Name | Eaton | Item Name | Adjustable Roller Lever |
Arm Size | 1.63 - 3-3/4 in L x 0.85 in W | Roller Size | 0.29 in |
Arm Material | Stainless Steel | Dimensions | 4.6 in L x 1.5 in W x 0.84 in H |
Type | Accessory | Series/Model | E50 |
Roller Material | Nylatron | Degree of Protection | IP67 |
For Use With | Side Rotary Limit Switch | Standards | UL Listed, CSA, CE Certified, RoHS Compliant |
UPC | 782113290911 |
Packages
1 - UNIT - 1 |