EATON E50KL201 .5"x4"x5" Eaton Cutler-Hammer Adjustable Roller Limit Switch
Description
Operator for use with rotary head switches: E50 Plug-In, E50 6P+ and 10316. Only operators with nylatron rods or rollers should be used with explosion-proof limit switches.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Lever Arm |
Arm Size | 3-3/4 in L x 0.85 in W x 1/2 in D | Roller Size | 0.75 in dia x 0.32 in W |
Arm Material | Stainless Steel | Dimensions | 4.6000 IN X 0.7500 IN X 0.8400 IN |
Type | Adjustable Roller | Roller Material | Nylatron |
For Use With | E50AR1, E50AR16P Limit Switch | UPC | 782113290898 |
Packages
1 - UNIT - 1 |