5 1/2" Eaton Cutler-Hammer Adjustable Rod Lever Limit Switch Operator
Description
Adjustable rod metal type 5.5 length 0.12 diameter.
Specifications
Brand Name | Eaton | Item Name | Adjustable Rod Operator |
Arm Size | 5-1/2 in L x 0.12 in W | Roller Size | 0.12 in dia |
Dimensions | 5.5 in L x 1.12 in W x 0.38 in H | Type | Accessory |
Series/Model | E50 | Roller Material | Metal |
Degree of Protection | IP67 | For Use With | Side Rotary Limit Switch |
UPC | 782113290959 |
Packages
1 - UNIT - 1 |