E50 Eaton Cutler-Hammer Adjustable Rod Lever Limit Switch Operator
Description
E50 Operating Lever
Specifications
Brand Name | Eaton | Item Name | Adjustable Rod Operator |
Arm Size | 9 in L x 0.19 in W | Arm Material | Stainless Steel |
Dimensions | 9 in L x 1.12 in W x 0.38 in W | Type | Accessory |
Series/Model | E50 | UPC | 782113307596 |
Packages
1 - UNIT - 1 |