E50 Eaton Cutler-Hammer Limit Switch Operator
Description
E50 Operating Lever
Specifications
Brand Name | Cutler Hammer | Item Name | Roller Operator |
Arm Size | 1-1/2 in | Roller Size | 3/4 in dia x 0.32 in W |
Arm Material | Stainless Steel | Dimensions | 2.22 in L x 0.75 in W x 0.75 in H |
Type | Accessory | Series/Model | E50 |
Roller Material | Nylatron | Degree of Protection | IP67 |
For Use With | Side Rotary Limit Switch | Standards | UL Listed, CSA, CE Certified, RoHS Compliant |
UPC | 782113297903 |
Packages
1 - UNIT - 1 |