EATON EASY719-AC-RC Easy Programmable Relays EASY700 Series with Display, 719-AC-RC
Description
EASY700 Intelligent relays for controlling medium-sized applications with 20 I/O points (expandable to 40 I/O points). DIN rail mounted.
Specifications
Brand Name | Eaton | Item Name | Programmable Relay |
Type | 700 Series | Supply Voltage | 100 - 240 VAC |
Number of Inputs | 12 | Number of Outputs | 6 |
Input Type | Digital | Output Type | Relay |
Series | EASY700 | Amperage Rating | 8 A |
Display | LCD | Mounting | DIN Rail |
Temperature Rating | -25 to 55 °C | Dimensions | 110 x 107.5 x 58 mm |
Includes | Clock and Display | Standards | EN 55011, EN 55022, IEC/EN 61000-4, IEC 60068-2-6, IEC 60068-2-27 |
UPC | 015082741154 |
Packages
1 - UNIT - 1 |