Abbotsford
cthlsxs

EATON LS-XS Eaton Limit Switches Spring Rod (Wobble) for Conjunction with Snap-Action Contact

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:LS-XS

Description

Position switch spring rod. Not to be used as a safety position switch. Use only in conjunction with snap-action contact.

Specifications

Brand Name Eaton Item Name Spring Rod Actuator
Material Plastic Type LS-Titan
Dimensions 1.22 x 1.22 x 4.96 in For Use With Miniature DIN IEC Limit Switch
Standards UL Listed, RoHS Compliant Application For Commercial, Institutional Buildings and Structures
UPC 786685393537

Packages

1 - UNIT - 1