EATON T0-5-15178/EZ CAM SW ROTARY VAMP 3HP and OFF
Description
Rotary Switch, Center mount, 400/415V T0-5-15178/EZ
Specifications
Brand Name | Eaton | Item Name | Rotary Cam Switch |
Type | Rotary cam switch | Voltage Rating | 400/415 V |
Power Rating | 3 hp | Dimensions | 5.4724 x 1.8898 x 2.5591 in |
Mounting Type | Center | Standards | Contact Manufacturer |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 015080141567 |
Packages
1 - UNIT - 1 |