Abbotsford
amplt10

FLUKE ELECTRONICS CANADA LP 4222120 Amprobe® LT-10 Lamp Tester

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4222120

Description

Lamp Tester, Antenna Length: 48 IN, Compatibility Notes: T2, T4, T5, T8, T9, T10, T12 And Fluorescent, Battery Life: Upto 500 Tests, Storage Temperature: -10 To 50 DEG C, Battery: (1) 9 V Lithium Or Alkaline, Included: Carrying Case, 9V Alkaline Battery, 48 IN Antenna, Adapter Plate And User's Manual, Lamp Type: Fluorescent, Test Voltage: 3 KV, Dimensions: 170 MM Length X 40 MM Width X 24 MM Height, CSA, CE Certified, CAT II 200V, CAT I 600V, IEC 61326-1 EMC, IEC 61010-1, UL 61010-1, CAN/CSA-C22.2 No. 61010-1-04

Packages

1 - UNIT - 1