Abbotsford
abbtf4210

ABB TF42-10 7.60Amp-10.0Amp 3-Pole Thermal Overload Relay

Price $67.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TF42-10

Description

The TF42-1.0 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Specifications

Brand Name ABB Item Name Thermal Overload Relay
Type Manual/Auto Reset Class Class 10
Voltage Rating Main Circuit: 690 VAC/VDC, Auxiliary Circuit: 600 V Power Rating 1.1 - 2 W
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model TF42 Amperage Rating 7.6 - 10 A
Frequency Rating 50/60 Hz Wire Size 18-10 AWG Stranded/Flexible
Terminal Type Screw Dimensions 70.5 mm L x 45 mm W x 88.3 mm H
Enclosure Type IP20 Temperature Rating -25 to 60 °C
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified UPC 804325558600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok