![brk9120lbla](/images/no-image-en.png)
FIRST ALERT 9120LBLA 120VAC 60Hz Wire-in Smoke Alarm Ionization with 10 Year Sealed Battery Backup
Description
The BRK 9120LBLA alarm feature a dual ionization smoke sensing chamber screened for insect protection, an 85dB horn, and a “silence” feature. The “Smart Technology” system is designed to reduce nuisance alarms. “Latching Alarm Indication” remembers which unit initiated an alarm. When interconnected in a series, the unit that triggered the alarm rapidly flashes its red LED indicator. After the alarm condition subsides, the initiating unit will store in memory or “latch” the information and begin to flash the green LED indicator 2 seconds on, 2 seconds off. The “Perfect Mount” system features a gasketless base and a mounting bracket that keeps the alarm secure over a wide rotation range to allow for true alignment. This will allow fine-tuning on the positioning to compensate for out of aligned wall studs and to keep the wording level when wall mounting. A Single button test/silence button eliminates confusion. Depending on what mode the alarm is in, pushing the button will test, silence, re-test the alarm when in silence and clear the latching feature. Other Contractor Preferred features include a dust cover to keep alarm clean during construction, keyhole slots in the mounting bracket eliminate the need to remove the electrical box screws for installation. Two locking features are provided to prevent battery theft and/or theft of the unit. Connection to AC power is made with a “Quick-Connect” wiring harness. Installation is quick, easy and cost effective.
Packages
12 - UNIT - (12) |