GREENLEE DWJB2448 24" x 48" Heavy-Duty Jobsite Storage Chest
Description
Heavy-duty jobsite storage chest with GEARGUARD ™ Multi-point locking system.
Specifications
Brand Name | DeWalt | Item Name | Jobsite Storage Chest |
Type | Heavy-Duty | Width | 48 in |
Depth | 24 in | Height | 26 in |
Locking System | Multi-Point | Handle Type | Ergonomic |
UPC | 783310898115 |
Packages
1 - UNIT - 1 |