Abbotsford
edwccs1182

CHUBB EDWARDS CCS-1182 Chubb Edwards Detector Wire Guard for 280B-PL Detectors Series

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:CCS-1182

Description

The EST CCS-1182 Detector Wire Guard offers an attractive method of giving physical protection to many EST smoke and heat detectors. The guard is manufactured from sturdy welded 7 gauge wire and finished with a Zinc plating. The detector guard is sturdy enough to suit most detector locations where protection from impact is required including gymnasiums or warehouses. The CCS-1182 is not intended to offer tamper protection. After installation, the alarm LED on the protected detector is clearly visible

Specifications

Brand Name Chubb United Technologies Item Name Wire Guard
Material 7 ga Steel Color/Finish Zinc Plated
Dimensions 5-1/2 in D x 4 in H For Use With 280B-PL Series Detectors

Packages

1 - UNIT - 1