SERVICES FLO HOX6F2A1A1-FL-P20 HOME X6 EV CHARGER 50A208V/240V 12kW EVSE PS
Description
FLO Homeā¢ 50 A Aluminum Smart EV Charger with 12 kW at 240 VAC, 10.4 kW at 208 VAC, adjustable from 6 to 50 A. It provides ultimate peace of mind with an industry-leading 5-year warranty supported by high-quality components that go the extra mile. Braves rain, snow, ice, sea breeze, and dust with a type 4X recyclable aluminum enclosure and a commercial-grade cable that stays flexible in extreme cold and sweltering heat. Full safety certification and embedded heat sensors in the connector and the plug* detect overheating for a worry-free charging experience.
Packages
1 - UNIT - 1 |