KEL TEK A7935 36W HRC2 FR Work Pant, Blue
Description
FEATURES:• Description: Work Pant• Size: 36W• Fabric: 88% Cotton / 12% High Tenacity Nylon• Fabric Weight: 9oz• Performance: HRC2• Pockets: Two Back Pockets And Two Hip Pockets• Seams: Seamer Sergered And Top Stitched; Double Stitched Crotch And Back Rise• Zippers: Ykk #5 Brass Nomex
Specifications
Brand Name | Keltek Safety Apparel | Item Name | Work Pant |
Material | 88% Cotton, 12% High Tenacity Nylon | Size | 36 in |
Waist Size | 36 in | Closure Type | YKK #5 Brass Nomex Zipper |
Number of Pockets | 4 | Color | Blue |
Seam Style | Serged, Top Stitched | Fabric Weight | 9 oz |
Arc Thermal Protective Value (ATPV) Rating | 12.4 cal/cm² | Hazard Risk Category (HRC) | Category 2 |
For Use With | 8 cal/cm² Kit |
Packages
1 - UNIT - 1 |