KEL TEK A7938 FR Work Shirt - 3XL, Blue
Description
FEATURES:• Description: IUS Fr Work Shirt• Size : 3XL• Fabric: Indura Ultra Soft• Fabric Weight: 7oz• Pockets: Two Breast Pockets With Button Closure• Seams: Seamer Sergered; Double Stitched Pockets• Other Special Features: Button Front; Button Collar; Adjustable Cuff
Specifications
Brand Name | Keltek Safety Apparel | Item Name | Work Shirt |
Type | Flame Resistant | Size | 2X-Large |
Chest Size | 61 - 63 in | Material | Indura Ultra Soft Fabric |
Closure Type | Front Button | Cuff/Wrist Style | Adjustable Cuff |
Seam Style | Serged | Number of Pockets | 2 |
Color | Blue | Waist Size | 53 - 55 in |
Collar Type | Button | Arc Thermal Protective Value (ATPV) Rating | 8.7 cal/cm² |
Hazard Risk Category (HRC) | Category 2 | Fabric Weight | 7 oz |
Packages
1 - UNIT - 1 |