Abbotsford
klnd5073

KLEIN TOOLS D5073 Extra-Capacity Adjustable Wrenches, 3-Piece

Price $61.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:D5073

Description

Klein Tools' 3-Piece Wrench Set has 6-Inch, 8-Inch, and 10-Inch Extra-Capacity Adjustable Wrenches. Made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Specifications

Material 6140 Forged Steel Handle Type Forged Handle With Plastisol Grip
Finish Chrome Weight 2.080 lb
UPC 092644190094

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok