HONEYWELL INDUSTRIAL M9185D4008/U 24V 60lb-in Honeywell Spring Return Actuation
Description
Series 90 Modutrolâ„¢ Motors are spring return modulating proportional control motors used with controllers that provide a series 90 output to operate dampers or valves, Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position, Integral spring return in the event of power failure, Fixed torque throughout the entire voltage range.
Specifications
Brand Name | Honeywell Safety | Item Name | Damper Actuator |
Type | Foot Mounted, Spring Return | Maximum Stroke | 90 - 160° |
Voltage Rating | 24 V | Dimensions | 5-1/2 in W x 8-3/4 in D x 6-7/16 in H |
Enclosure Type | NEMA 3 | Temperature Rating | -40 to 150 °F Ambient |
For Use With | Linear Motor | Standards | UL Listed File Number E4436, Guide No. XAPX for USA and Canada, CE CEEN55011 (Emission) EN50082-2 (Immunity) 73/23/EEC (LVD)Ambient |
Application | For Electric Application |
Packages
1 - UNIT - 1 |