PHILIPS LIGHTING 912400105326 Hadco Composite Short Shroud, with Flat Clear Lens, Black
Description
HADCO Composite short shroud, aluminium. Flat clear lens. For use with B1.
Specifications
Brand Name | Hadco | Item Name | Shroud |
Type | Short | Length | 3-7/8 in |
Width | 3-7/8 in | Material | Die-Cast Aluminum |
Finish | Polyester Powder Coated | Color | Black |
For Use With | B1-A, B1-G, B1-H, B1-T, B1-U Model Accent Lights | Includes | Flat Clear Lens, Silicone O-Ring |
Standards | ETL Listed | Application | For Landscape |
UPC | 783352001542 |
Packages
1 - UNIT - 1 |