HCI 2027FBAR PLASTIC CEILING BOX 27
Description
Octagon ceiling box flanged with bracket have a front-mounted grounding screw with combination straight Robertson head. Fabricated from rugged, non-metallic construction that withstands high impact in the coldest temperatures. Self-gripping wire entry clamps.
Specifications
Brand Name | Hubbell | Item Name | Octagon Box |
Type | Single, Non-Metallic, Round | Cubic Capacity | 22 in³ |
Material | Plastic | Color | Yellow |
Mounting Type | Flush, Screw | Cable Entry | 1/2 in |
Includes | Screws | UPC | 805035000182 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |