Abbotsford
hublb400h22dt

400W Tri-Tap® HUBBELL® Lowbay Lamp, Drop Arc Lens

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LB400H22DT

Description

Tri-Tap® lowbay lamp with 22 inch anodized aluminium reflector with superior heavy duty die-cast aluminium construction with white powder coating ¿nish. Comes with a hook for easy mounting. Drop acrylic lens.

Specifications

Brand Name Hubbell Item Name Metal Halide Low Bay Fixture
Voltage Rating 120 - 347 V Fixture Wattage 400 W
Lamp Type Metal Halide Lamp Wattage 400 W
Lamp Base E39 Mogul Reflector Type Aluminum
Mounting Type Pendant Color White
Width 566 mm Height 680 mm

Packages

1 - UNIT - 1