ABB 1 inch Iberville EMT/Rigid Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | EMT/Rigid Conduit Coupling | Connection Size | 1 in |
Material | Zinc Alloy | Finish | Galvanic/Electrolytic Zinc Plated |
Type | Concrete Tight | Standards | CSA 12798 |
UPC | 622538282682 |
Packages
25 - UNIT = 25 | 100 - UNIT = 100 | 4000 - UNIT = 4000 |