Abbotsford
onqha5000wh

PASS & SEYMOUR 7 inch LCD Console, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HA5000-WH
Documents Documents

Description

The 7" LCD Console features a simple graphic user interface that allows control of camera, multi-room audio, intercom and messaging functions as part of the Unity Home System. As part of an On-Q Camera System it allows viewing of up to four camera feeds. The console mounts in a standard triple gang box and installs easily via Cat 5 wiring with convenient RJ45 connections. The LCD Console is available in four attractive Studio colors. The HA6001 Unity Integration Module is required to operate the HA5000 as an intercom station.FEATURES AND BENEFITS:• Mounts in a standard triple gang box and installs easily via Cat 5 wiring with convenient RJ45 connections.• 7" LCD screen with a simple push button interface to select desired input.• Controllable through an On-Q IR remote control.• Attractive design complements the home and matches other On-Q devices in the Studio design.• Up to four video feeds available with on-board sequencing of camera images.

Specifications

Brand Name Legrand Item Name Console
Voltage Rating 24 VDC IR Range 25 ft Maximum on Axis
IR Frequency 10 - 110 kHz Display LCD
Color White Mounting Type 3 Gang Wall Box
Amperage Rating 0.75 A Connection Type (1) RJ45
Cable Type Category 5e UTP Cable Size 24 AWG Solid
Material ABS Dimensions 7-1/4 in W x 3-1/2 in D x 7 in H
Temperature Rating 0 - 55 °C UPC 804428027232

Packages

1 - UNIT - 1