Abbotsford
onqic1002la

PASS & SEYMOUR IC1002LA Intercom Module and Main Console Unit, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IC1002LA

Description

The Broadcast Intercom System offers a simple solution for family communication. LED lights on the main console show all room activity, and a separate microphone and high-quality speaker deliver crisp, clear sound to each unit. Trimmed in a standard 3-gang decorator plate, the main console can match any decor.FEATURES AND BENEFITS:• LED lights show stations in-use (green), mute (red) or monitor (orange).• Specially filtered to help reduce electrical interference noise.• Simple RJ45 plug design for easy installation and trouble shooting.• Page, monitor, do not disturb and hands-free reply.• Multi-level volume control.• Modern backlit keypad.• Trims with a standard triple gang decorator wall plate (included).• Power supply required. Recommend PW7725 .• Bracket and Intercom Module (IC1000) included.

Specifications

Brand Name On-Q Type Kit
Color Light Almond UPC 804428021827

Packages

1 - UNIT - 1