Abbotsford
litgmsl

Liteline AutoGuard® 2.4GHz Wireless Handheld LCD Receiver

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:GMSL

Description

GMSL is a 2.4GHz 2.5-in wireless handheld LCD receiver, to be used with AutoGuardĀ® Motion Tracker with camera (i.e. GMSCR150 and GMSCR300). GMSL is able to monitor up to 4 motion tracker units, offering a wide range of monitoring and recording capabilities. GMSL is complete with a lithium battery, 1GB SD card, USB cable, installation CD and a power supply adapter

Specifications

Brand Name Liteline Item Name LCD Wireless Receiver
Type Handheld Frequency Rating 2.5 GHz
Width 71 mm Height 137 mm
Depth 32 mm Color Gray
For Use With AutoGuard GMSCR150 and GMSCR300 Motion Tracker with Camera Includes Lithium Battery, 1 GB SD Card, USB Cable, Installation CD and Power Supply Adapter
UPC 771250919892

Packages

1 - UNIT - 1 12 - UNIT - 12