LITELINE T4-6W41 6W 4100K Mini Bi-Pin T4 Fluorescent Lamp
Description
T4 Triphosphor fluorescent lamp 6W, high colour rendering, 4100K colour temperature, long life, and rapid start.
Specifications
Brand Name | Liteline | Item Name | T4 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T4 | Bulb Base | G5 Miniature |
Wattage | 6 W | Lumens | 55 lm |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 82 |
Diameter | 13.49 mm | Maximum Overall Length | 226 mm |
Application | General Use | UPC | 771250906670 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |