Abbotsford
litt420w32

LITELINE T4-20W32 20W 3200K Mini Bi-Pin T4 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:T4-20W32

Description

T4 Triphosphor fluorescent lamp 20W, high colour rendering, 3200°K colour temperature, long life, and rapid start.

Specifications

Brand Name Liteline Item Name T4 Fluorescent Lamp
Type Long Life, Triphosphor Bulb Base Group Bi-Pin
Bulb Overall Shape Rod Bulb Shape T4
Bulb Base G5 Miniature Wattage 20 W
Lumens 1100 lm Color Temperature 3200 K
Color Rendering Index (CRI) 82 Start Type Rapid Start
Maximum Overall Length 523 mm

Packages

1 - UNIT - 1