Abbotsford
lutdvrf5nsbl

LUTRON Claro Smart Switch for Caseta, Black

Price $94.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:DVRF-5NS-BL

Description

Introducing the Claro smart switch for Caseta smart lighting. Lutron’s most popular switch design is now smart and works in your Caseta home. Match existing Claro switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED indicator light. Welcome Home to Peace of Mind - always come back to a well-lit home with the Claro smart switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Claro smart switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos – than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Create a new 3-way or replace an existing one with the Claro smart switch. Pair a Pico remote and bracket to your switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). Includes (1) Claro smart switch; coordinating wallplate and other accessories sold separately.


Works with 5A LED, 3A general purpose fan, or 600W incandescent; Neutral required

Lutron Clear Connect doesn’t rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)

Provides on/off control of lights or fans

LED indicator light on right side of switch produces a soft glow when control is activated

Useful for areas where dimming is not needed, such as garage or outdoor porch lights

Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately)

Use with a mechanical switch or a DVRF-AS accessory switch to create a 3-way application

Lutron’s most popular switch design is now smart; matches existing Claro switches in the home

Add a smart hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more

Control at the wall, with a Pico smart remote, or with a phone (smart hub required for phone control)

Packages

1 - UNIT - 1