![lutrrproc3kit1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/496611225.jpg?preset=medium)
LUTRON RR-PROC3KIT1 RadioRA 3 All-In One Processor Starter Kit
Description
The RadioRA 3 All-in-One Processor allows for quick setup, control, and monitoring of RadioRA devices and Lutron wireless shades from a smartphone or tablet using the Lutron App. Tackle bigger projects for new clients as well as upgrades of existing RadioRA 2 and RA2 Select installs. The processor utilizes Lutron’s ultra-reliable ClearConnect RF technology, meaning RA 3 is backwards compatible with RadioRA 2 and RA2 Select. Two RA 3 processors can be paired to create one system of up to 200 Sunnata RF devices and up to 200 compatible RA2, RA2 Select and Lutron smart shade devices. This kit includes one (1) processor, one (1) PoE injector, (1) 6 ft (1.8 m) down-angle Ethernet cable, and one (1) 3 ft (0.9 m) Ethernet cable. Mounting accessories sold separately.
Packages
1 - UNIT - 1 |