Abbotsford
mil48228303

MILWAUKEE TOOL 48-22-8303 PACKOUT™ Structured Backpack

Price $494.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8303

Description

The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Structured Backpack features tear-resistant layered ballistic material, a reinforced structure that holds its shape over time and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. This structured backpack has all metal hardware, YKK zippers, and includes 42 pockets. The PACKOUT™ Modular Storage System allows you to customize and build your storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Tool Height 20.00 in
Width 18.00 in Depth 9.50 in
Material Polyester Color Black,Red
UPC 045242872046

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok