MILWAUKEE TOOL 49-16-U250 250 MCM Aluminum U Style Die
Description
The M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing MILWAUKEE® U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ FORCE LOGIC™ 600 MCM Crimper and 49-16-U000 M18™ 600 MCM U Style Jaw Crimping Jaw.
Packages
1 - UNIT - 1 |