Abbotsford
ndrrzrrgb400wh

DISTRI-LITE 4 inch 13W 700LM RAZOR Series Smart RGB + Tunable White Recessed Downlight, White

Price $49.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:RZR-RGB-400-WH

Description

The latest product in the Razor family is the much-anticipated RGB + Tunable white CCT product. This new model features full RGB color tuning + white color tuning ranging from 2700K through 6500K, offering a leading 16 million+ color options. All color output and brightness levels is easily controlled through the Smart Life app - available for download in the Google Play Store and Apple Store. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether it is a remodel or new construction installation, this unit is well suited for indoor or outdoor residential, hospitality, commercial and multifamily applications.

Packages

1 - UNIT - 1 12 - UNIT - 12