SONECABLE E-CP-050 COUP EMT SIMPUSH 1/2"RETAIL
Description
SIMPush, push-to-install conduit couplings are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT Coupling | Connection Size | 1/2 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 1.105 in L x 1.749 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474447 Listed |
Application | For Dry Location | UPC | 032886703713 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |