SONECABLE E-CP-050-Q20 COUP EMT 1/2"SIMPUSH RETAIL 20 PACK
Description
1/2-inch Push Install 20-Pack EMT Coupling, Gray. Removable and reusable, SIMPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit. Manufactured with corrosion resistant copper free aluminum for excellent durability. Maintains ground. Reusable and removable with the SIMPush removal tool. cULus Listed.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Conduit Coupling | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.105 in L x 1.105 in W x 1.749 in H | For Use With | EMT Conduits |
Packaging Quantity | 20/Bag | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713255 |
Packages
1 - UNIT - 1 |