Abbotsford
souecp050q5

SONECABLE E-CP-050-Q5 COUP EMT 1/2"SIMPUSH RETAIL 5 PACK

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-CP-050-Q5
Documents Documents

Description

1/2-inch Push Install 5-Pack EMT Coupling, Gray. Removable and reusable, SIMPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit. Manufactured with corrosion resistant copper free aluminum for excellent durability. Maintains ground. Reusable and removable with the SIMPush removal tool. cULus Listed.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name EMT Coupling Connection Size 1/2 in
Connection Type Plug-In Material Copper Free Aluminum
Finish Power Coated Dimensions 1.105 in L x 1.749 in H
Packaging Quantity 5/Bag Standards cULus E474447 Listed
Application For Dry Location UPC 032886713262

Packages

1 - UNIT - 1 10 - UNIT - 10