SONECABLE E-CP-075-Q5 COUP EMT 3/4"SIMPUSH RETAIL 5 PACK
Description
SIMPushâ„¢ EMT coupling. No tools required. Reusable, tested up to 100 removal cycles. Replaces traditional screw and compression couplings. Maintains grounding path. cULus listed to standard 514B.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT Coupling | Connection Size | 3/4 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 1.282 in L x 1.939 in H |
Packaging Quantity | 5/Bag | Standards | cULus E474447 Listed |
Application | For Dry Location | UPC | 032886713293 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |