SONECABLE E-CP-125 COUP EMT SIMPUSH 1-1/4"RETAIL
Description
E-CP-125 1-1/4" EMT Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT Coupling | Connection Size | 1-1/4 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 2.09 in L x 2.273 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474447 Listed |
Application | For Dry Location | UPC | 032886703744 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |