Abbotsford
souecp200wt

SONECABLE E-CP-200WT COUP EMT 2" SIMPUSH6 BULK PACK

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-CP-200WT

Description

2" EMT Push Install Coupling Bulk Pack Qty 6 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Coupling with Removal Tool Connection Size 2 in
Connection Type Push-To-Connect Material Copper-Free Aluminum
Dimensions 2.9 in L x 2.9 in W x 3.772 in H For Use With EMT Conduits
Packaging Quantity 6/Box Standards cULus 514B Listed
Application For Dry Locations Only UPC 032886713330

Packages

1 - UNIT - 1 3 - UNIT - 3