SONECABLE LTNM-CP-050WT COUP NM LT 1/2"30 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to connect PVC conduit without adhesive quickly, firmly, and without tools. These robust connections are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Coupling with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.419 in L x 1.419 in W x 2.325 in H | Specifications | IP66 Degree of Protection |
For Use With | Non-Metallic, Type B Conduit | Packaging Quantity | 30/Box |
Standards | cULus Listed, NEMA 3S | UPC | 032886714634 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |