SONECABLE LTNM-CP-075 COUP NM LIQUIDTIGHT 1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install couplings are used to connect liquid tight conduit firmly, and without tools. These robust connections are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Coupling | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.653 in L x 1.653 in W x 2.437 in H | Specifications | IP66 Degree of Protection |
For Use With | Non-Metallic, Type B Conduit | Packaging Quantity | 1/Bag |
Standards | cULus Listed, NEMA 3S | UPC | 032886704994 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |