SONECABLE R-CP-150 COUP GALV 1-1/2"SIMPUSH RETAIL
Description
SIMPush, push-to-install couplings are used to secure two ends of rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Rigid Coupling | Connection Size | 1-1/2 in |
Connection Type | Plug-In | Material | Copper Free Aluminum |
Finish | Power Coated | Dimensions | 2.56 in L x 4.158 in H |
Packaging Quantity | 1/Bag | Standards | cULus E474806 Listed |
Application | For Dry Location | UPC | 032886704376 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |