Abbotsford
sourrd075050

SONECABLE R-RD-075-050 COUP REDUCING GALV3/4"x1/2" SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:R-RD-075-050
Documents Documents

Description

3/4" x 1/2" Rigid & IMC Push Install Reducer Coupling

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Reducer Coupling Connection Size 3/4 x 1/2 in
Connection Type Push-To-Connect Material Copper-Free Aluminum
Finish Powder-Coated Dimensions 1.653 in L x 1.653 in W x 3.28 in H
Specifications IP66 Degree of Protection For Use With Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit
Packaging Quantity 1/Bag Standards cULus Listed, NEMA 3S
Application For Outdoor Use UPC 032886704543

Packages

1 - UNIT - 1