Abbotsford
sats28932r1

SATCO LIGHTING S28932R1 80W LED Shoe Box Lamp

Price $203.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:S28932R1

Description

SATCO|NUVO’s LED Hi-Pro Lamps offer a 320 degree rotating EX39 base making the installation of these lamps easier than ever. The two different on-unit CCT and Wattage Selectable switches give the user the power to customize the lighting for each unique environment. The notable design of the expandable light panels, when used in its fully open operating position, provides a 180 degree beam angle that enables the user to focus the light distribution exactly where it is needed the most. The outstanding heat dissipation, the ballast bypass feature, and the integrated 4kV surge protection make these the perfect HID replacement for shoebox fixtures and commercial area lighting. An optional 10kV hardwire surge protector is available to provide an additional level of protection when needed.

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok