SIEMENS 3SB35004AD11 Selector Switch Actuator 28.5 mm OD Key Operated, Round
Description
Kyd Sel Sw,mtnd,2pos,all,op,rnd-mtl
Specifications
Brand Name | Siemens | Item Name | Selector Switch Actuator |
Dimensions | 28.5 mm OD | Type | Key Operated, Round |
Color | Silver | Standards | UL Listed, CSA Certified |
UPC | 754554652733 |
Packages
1 - UNIT - 1 |