SIEMENS CANADA LTD 3VA99780AB22 BREAKER 3VA4,5,6 BELL ALARM EAS
Description
BREAKER 3VA Alarm Switch EAS TYPE HQ 300V 3A GREEN NOT ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Type | HQ | Voltage Rating | 300 V |
Standards | UL | UPC | 804766323362 |
Packages
1 - UNIT - 1 |