![sieb220eg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/530910564.jpg?preset=medium)
SIEMENS 20Amp 240V 2-Pole Type BLE GFCI Circuit Breaker
Description
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 2-Pole, GFCI - BLE, 10KAIC, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Sub Brand: N/A Type: BL Special Features: N/A Application: Electrical Distribution Standard: UL 489 Voltage Rating: 120/240V Amperage Rating: 20A Load Rating: N/A Frequency Rating: N/A Phase: N/A Frame: N/A Trip Type: N/A Trip Range: Thermal Magnetic Interrupt Rating: 10 AIC Number Of Poles: 2P
Packages
1 - UNIT - 1 |